Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472L29

  • Mfr # 472L29

  • Zoro # G5884057


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
This Area Closed Off
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472L29
Zoro #
G5884057
UPC #
00194484167912
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
This Area Closed Off
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Text Color
Black
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Header Background Color
Black
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Metal Detectable
No
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Sign Header
Caution
ANSI Standards
ANSI Z535
Sign Header Style
Text
Sign Legend
This Area Closed Off
Mirror Print
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Area Closed Off, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.