Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472W62
Mfr # 472W62
Zoro # G5799162
product price:Â $22.49
/eaKey Features
Header
Security Notice
Legend
No Admittance Beyond This Point Check With Guard
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
472W62
Zoro #
G5799162
UPC #
00194484170189
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Admittance Beyond This Point Check With Guard, Sign Legend Background Color White, Yellow, Sign Legend Style Text
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.