Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472X90

  • Mfr # 472X90

  • Zoro # G5504587


product price:  $23.99
/ea

Key Features

Header
Restricted Area
Legend
Unauthorized Persons Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472X90
Zoro #
G5504587
UPC #
00194484109424
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
Unauthorized Persons Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black, White
Glow In The Dark
No
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header
Restricted Area
Metal Detectable
No
Mounting Pattern
4 Corner
Mirror Print
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Write on Surface
No
Anti-Slip Surface
No
Sign Legend Background Color
Red, White
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Legend
Unauthorized Persons Keep Out
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Sign Format
Other Format
Graffiti Resistant
Yes
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Unauthorized Persons Keep Out, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.