Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472Z94

  • Mfr # 472Z94

  • Zoro # G5580528


product price:  $22.89
/ea

Key Features

Header
Warning
Legend
No Cellular Phones
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Z94
Zoro #
G5580528
UPC #
00194484110499
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
No Cellular Phones
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Orange
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,29 CFR 1926.1417(d)
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Legend Background Color
Orange
Sign Legend
No Cellular Phones
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Material Properties
Rigid
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header
Warning
Includes Mounting Hardware
No
Mirror Print
No
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Orange
Glow In The Dark
No
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Cellular Phones, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.