Safety Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, 472Z95

  • Mfr # 472Z95

  • Zoro # G5589768


product price:  $31.79
/ea

Key Features

Header
Warning
Legend
No Cellular Phones
Height
12 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472Z95
Zoro #
G5589768
UPC #
00194484110505
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
No Cellular Phones
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Orange
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,29 CFR 1926.1417(d)
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Header Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black, Orange
Mirror Print
No
Sign Legend
No Cellular Phones
Mounting Pattern
4 Corner
Legend Pictogram ID
PPIC-186
ANSI Standards
ANSI Z535
Sign Legend Background Color
Orange
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Legend Pictogram Description
Cellphone
Sign Header Style
Text
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Sign Header
Warning
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Cellular Phones, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.