Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 473F14

  • Mfr # 473F14

  • Zoro # G5604650


product price:  $22.89
/ea

Key Features

Header
Warning
Legend
Keep Off
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473F14
Zoro #
G5604650
UPC #
00194484113650
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Keep Off
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Orange
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Header Legend Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Orange
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Header Text Color
Black
Sign Legend Style
Text
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Sign Header Style
Text
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Write on Surface
No
Chemical Resistant
Yes
State Specific Sign
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Mirror Print
No
Sign Header
Warning
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Header Background Color
Black, Orange
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend
Keep Off
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Off, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.