Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 473K45

  • Mfr # 473K45

  • Zoro # G5613373


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
No Trespassing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473K45
Zoro #
G5613373
UPC #
00194484117719
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
No Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Write on Surface
No
Mirror Print
No
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
No Trespassing
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Metal Detectable
No
Sign Header
Caution
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Header Style
Text
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.