Shop CONDOR

Safety Sign Cell Phone, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 451P04

  • Mfr # 451P04
  • Zoro # G5847237

product price: 
$
22.89
/ea

Key Features

Header
Security Notice
Legend
Use Of Cellular Phone Is Prohibited In This Facility
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
451P04
Zoro #
G5847237
UPC #
00194484152529
Country of Origin
United States
Item
Safety Sign Cell Phone
Header
Security Notice
Legend
Use Of Cellular Phone Is Prohibited In This Facility
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Material
Aluminum
Double-Sided
No
Subject Matter
Phone Usage
Language
English
Mounting Style
With Mounting Holes
Legend Color
Black, Red
Background Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
ANSI Standards
ANSI Z535
Sign Header
Security Notice
Sign Legend Background Color
White, Yellow
Average Outdoor Durability
5 yr
Glow In The Dark
No
Sign Mounting Location
Wall
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Mirror Print
No
Metal Detectable
No
Legend Pictogram Description
Cellphone
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Legend
Use Of Cellular Phone Is Prohibited In This Facility
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Material Properties
Rigid
Number of Printed Sides
1
Anti-Slip Surface
No
Chemical Resistant
Yes
Legend Pictogram ID
PPIC-149
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Corrosion Resistant
Yes
Product Type
Safety Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign Cell Phone, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Use Of Cellular Phone Is Prohibited In This Facility, Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.