Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 474Z92

  • Mfr # 474Z92

  • Zoro # G5557157


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Hot. Will Cause Severe Burns Or Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474Z92
Zoro #
G5557157
UPC #
00194484135997
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot. Will Cause Severe Burns Or Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Sign Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Sign Legend
Hot. Will Cause Severe Burns Or Injury.
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Metal Detectable
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Sign Header
Danger
Sign Header Background Color
Red
State Specific Sign
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot. Will Cause Severe Burns Or Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products