Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475A90

  • Mfr # 475A90

  • Zoro # G5129402


product price:  $22.89
/ea

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475A90
Zoro #
G5129402
UPC #
00194484033491
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Pinch Point. Keep Hands Clear.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Yellow
Header Legend Color
Black
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Material Properties
Rigid
Average Outdoor Durability
5 yr
State Specific Sign
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Pinch Point. Keep Hands Clear.
Graffiti Resistant
Yes
Metal Detectable
No
Legend Pictogram ID
PEQM-24
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Corrosion Resistant
Yes
Chemical Resistant
Yes
Sign Mounting Location
Wall
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Write on Surface
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Number of Printed Sides
1
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Header Style
Symbol and Text
Legend Pictogram Description
Pinch Point Hazard
Sign Header Background Color
Yellow
Sign Legend Style
Symbol and Text
Sign Header
Caution
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
Black
Header Pictogram ID
PPIC-55
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point. Keep Hands Clear., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products