Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475A99

  • Mfr # 475A99

  • Zoro # G5129341


product price: $23.99
/ea

Key Features

Header
Caution
Legend
Pinch Point. Keep Hands Clear.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475A99
Zoro #
G5129341
UPC #
00194484033521
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Pinch Point. Keep Hands Clear.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
State Specific Sign
No
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Legend Pictogram ID
PEQM-89
Sign Header
Caution
Metal Detectable
No
Material Properties
Rigid
Sign Legend
Pinch Point Keep Hands Clear
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Write on Surface
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Glow In The Dark
No
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Legend Pictogram Description
Machinery
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Mirror Print
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pinch Point Keep Hands Clear, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.