Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476H93

  • Mfr # 476H93
  • Zoro # G5799707
product price: 
$
6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Construction In Progress
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
476H93
Zoro #
G5799707
UPC #
00194484189082
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Construction In Progress
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Double-Sided
No
Header Legend Color
Yellow
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Anti-Slip Surface
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Header Style
Text
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Construction In Progress
Mirror Print
No
Adhesive Type
Acrylic
Write on Surface
No
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black
State Specific Sign
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Material Properties
Flexible
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction In Progress, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.