Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475C43

  • Mfr # 475C43

  • Zoro # G5275319


product price:  $22.89
/ea

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475C43
Zoro #
G5275319
UPC #
00194484033705
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Hand Hazard Watch Your Fingers
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red, White
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Header
Danger
Sign Legend
Hand Hazard Watch Your Fingers
Graffiti Resistant
Yes
Chemical Resistant
Yes
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Mirror Print
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Sign Legend Style
Text
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Metal Detectable
No
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hand Hazard Watch Your Fingers, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products