Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475G48

  • Mfr # 475G48

  • Zoro # G5238033


product price:  $22.89
/ea

Key Features

Header
No Header
Legend
Report All Accidents To Your Supervisor Immediately
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475G48
Zoro #
G5238033
UPC #
00194484034542
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Report All Accidents To Your Supervisor Immediately
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1904, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Sign Header
No Header
Glow In The Dark
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
State Specific Sign
No
Sign Legend
Report All Accidents To Your Supervisor Immediately
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1904
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Mirror Print
No
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Write on Surface
No
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Report All Accidents To Your Supervisor Immediately, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.