Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475J44

  • Mfr # 475J44

  • Zoro # G5799853


product price:  $22.89
/ea

Key Features

Header
Think Quality
Legend
Our Goal Is Customer Satisfaction
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475J44
Zoro #
G5799853
UPC #
00194484176518
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think Quality
Legend
Our Goal Is Customer Satisfaction
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, White
Write on Surface
No
Sign Legend Style
Text
Sign Header
Think Quality
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Green, White
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Format
Other Format
ANSI Standards
ANSI Z535
Metal Detectable
No
Mirror Print
No
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
State Specific Sign
No
Includes Mounting Hardware
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Our Goal Is Customer Satisfaction
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Our Goal Is Customer Satisfaction, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.