Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475J53

  • Mfr # 475J53

  • Zoro # G5581243


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Think Quality
Legend
Our Jobs Depend On It!
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
475J53
Zoro #
G5581243
UPC #
00194484138929
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Think Quality
Legend
Our Jobs Depend On It!
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black, White
Chemical Resistant
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Green, White
Anti-Slip Surface
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Format
Other Format
Mirror Print
No
Adhesive Type
Acrylic
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Header
Think Quality
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Glow In The Dark
No
Average Outdoor Durability
2 yr
Write on Surface
No
Sign Legend
Our Jobs Depend On It!
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Includes Mounting Hardware
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Our Jobs Depend On It!, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.