Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475K83

  • Mfr # 475K83

  • Zoro # G5637438


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Buried Irrigation Lines
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
475K83
Zoro #
G5637438
UPC #
00194484139445
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Buried Irrigation Lines
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(a)(1), OSHA 29 CFR 1926.416(a)(3), OSHA 29 CFR 1926.651(b)(1)
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Mirror Print
No
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header
Danger
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header Style
Text
Sign Legend Background Color
White
Write on Surface
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Header Text Color
White
Glow In The Dark
No
Sign Legend
Buried Irrigation Lines
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(a)(1), OSHA 29 CFR 1926.416(a)(3), OSHA 29 CFR 1926.651(b)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buried Irrigation Lines, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.