Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476C17

  • Mfr # 476C17

  • Zoro # G5867360


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Highly Toxic Handle With Care
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476C17
Zoro #
G5867360
UPC #
00194484185022
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Highly Toxic Handle With Care
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Header
Danger
Sign Legend Style
Text
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
White
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Legend
Highly Toxic Handle With Care
ANSI Standards
ANSI Z535
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Highly Toxic Handle With Care, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.