Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 475V32

  • Mfr # 475V32

  • Zoro # G5890409


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Asbestos
Legend
(Notice Symbol)
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
475V32
Zoro #
G5890409
UPC #
00194484179793
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Asbestos
Legend
(Notice Symbol)
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.1001, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1105
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, White
Glow In The Dark
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Header Pictogram Description
Recycling Arrows
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Sign Legend
Asbestos
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Legend Pictogram Description
Triangle With Black Exclamation Point And White Space With Black Border
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Mirror Print
No
Adhesive Style
Permanent
Material Properties
Flexible
Sign Header
No Header
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Header Pictogram ID
PRCY-01
Sign Format
Other Format
State Specific Sign
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1001, OSHA 29 CFR 1926.1105
Sign Legend Background Color
Green, White
Average Outdoor Durability
2 yr
Legend Pictogram ID
PPIC-322
Number of Printed Sides
1
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Asbestos, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.