Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476H83

  • Mfr # 476H83

  • Zoro # G5125780


product price: $22.89
/ea

Key Features

Header
Caution
Legend
Construction Area Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476H83
Zoro #
G5125780
UPC #
00194484048280
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Construction Area Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Sign Legend Color
Black
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend
Construction Area Authorized Personnel Only
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
State Specific Sign
No
Chemical Resistant
Yes
Number of Printed Sides
1
Anti-Slip Surface
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header
Caution
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Area Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.