Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476L73

  • Mfr # 476L73

  • Zoro # G5821903


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
REPLACE GUARDS AND BARRIERS IMMEDIATELY
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476L73
Zoro #
G5821903
UPC #
00194484191092
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
REPLACE GUARDS AND BARRIERS IMMEDIATELY
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212 OSHA 29 CFR 1926.203
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red, White
Sign Legend Text Color
Black, Red
Write on Surface
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Sign Header
Danger
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Chemical Resistant
Yes
Sign Header Background Color
Black, Red, White
Sign Legend
Replace Guards And Barriers Immediately
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212 OSHA 29 CFR 1926.203
Sign Header Text Color
White
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Number of Printed Sides
1
Material Properties
Rigid
State Specific Sign
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Replace Guards And Barriers Immediately, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products