Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476M01

  • Mfr # 476M01

  • Zoro # G5899822


product price: $22.89
/ea

Key Features

Header
No Trespassing
Legend
Construction Area Violators Will Be Prosecuted
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476M01
Zoro #
G5899822
UPC #
00194484191344
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Trespassing
Legend
Construction Area Violators Will Be Prosecuted
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, White
Glow In The Dark
No
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Legend
Construction Area Violators Will Be Prosecuted
Sign Header Background Color
Green
Chemical Resistant
Yes
Write on Surface
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Sign Header Text Color
White
State Specific Sign
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Header
No Trespassing
Sign Legend Background Color
Red, White
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Area Violators Will Be Prosecuted, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.