Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476M14

  • Mfr # 476M14

  • Zoro # G5861033


product price:  $22.49
/ea

Key Features

Header
Warning
Legend
Trespassing Is A Crime Theft From This Construction Site Is A Felony Anyone Trespassing On This Property Will Be Prosecuted To The Fullest Extent Of The Law
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476M14
Zoro #
G5861033
UPC #
00194484191405
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Trespassing Is A Crime Theft From This Construction Site Is A Felony Anyone Trespassing On This Property Will Be Prosecuted To The Fullest Extent Of The Law
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red, White
Sign Header
Safety First
Sign Header Style
Text
Sign Legend
Trespassing Is A Crime Theft From This Construction Site Is A Felony Anyone Trespassing On This Property Will Be Prosecuted To The Fullest Extent Of The Law
Mirror Print
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Red, White
Sign Header Background Color
Green
ANSI 969 Compliant
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Write on Surface
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Trespassing Is A Crime Theft From This Construction Site Is A Felony Anyone Trespassing On This Property Will Be Prosecuted To The Fullest Extent Of The Law, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.