Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 477F55

  • Mfr # 477F55

  • Zoro # G5899299


product price: $22.89
/ea

Key Features

Header
Notice
Legend
WHEELS MUST BE CHOCKED BEFORE LOADING OR UNLOADING
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477F55
Zoro #
G5899299
UPC #
00194484195311
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Notice
Legend
WHEELS MUST BE CHOCKED BEFORE LOADING OR UNLOADING
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Sign Legend Text Color
Black
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
Mirror Print
No
Sign Header Background Color
Blue
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Material Properties
Rigid
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Write on Surface
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
Sign Legend
Wheels Must Be Chocked Before Loading Or Unloading
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header
Notice
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wheels Must Be Chocked Before Loading Or Unloading, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.