Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 478L19

  • Mfr # 478L19

  • Zoro # G5774391


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
THIS EQUIPMENT MUST BE LOCKED OUT WHEN WORK IS BEING DONE
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478L19
Zoro #
G5774391
UPC #
00194484216085
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
THIS EQUIPMENT MUST BE LOCKED OUT WHEN WORK IS BEING DONE
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Yellow
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Header Pictogram ID
PPIC-55
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
Black
Minimum Application Temperature
-40 Degrees F
Sign Legend
This Equipment Must Be Locked Out When Work Is Being Done
Anti-Slip Surface
No
Metal Detectable
No
Average Outdoor Durability
5 yr
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Sign Header Background Color
Yellow
Number of Printed Sides
1
Sign Legend Background Color
White
Chemical Resistant
Yes
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Header
Caution
Includes Mounting Hardware
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Equipment Must Be Locked Out When Work Is Being Done, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products