Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 478M41

  • Mfr # 478M41

  • Zoro # G5794052


product price: $22.89
/ea

Key Features

Header
Caution
Legend
DO NOT OPERATE MACHINE UNDER REPAIR
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478M41
Zoro #
G5794052
UPC #
00194484217150
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT OPERATE MACHINE UNDER REPAIR
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Anti-Slip Surface
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Metal Detectable
No
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Legend
Do Not Operate Machine Under Repair
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header Style
Text
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Sign Header Background Color
Black
Maximum Service Temperature
250 Degrees F
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Machine Under Repair, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.