Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 478V14

  • Mfr # 478V14

  • Zoro # G5852749


product price: $22.89
/ea

Key Features

Header
Notice
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478V14
Zoro #
G5852749
UPC #
00194484222154
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Notice
Legend
CLEAN MACHINE AT THE END OF EACH SHIFT
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Header Background Color
Blue
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header
Notice
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Write on Surface
No
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Legend
Clean Machine At The End Of Each Shift
Sign Header Background Color
Blue
Chemical Resistant
Yes
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Header Text Color
White
State Specific Sign
No
Mirror Print
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clean Machine At The End Of Each Shift, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.