Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472K51

  • Mfr # 472K51

  • Zoro # G5377220


product price:  $9.39
/ea

Key Features

Header
Caution
Legend
Hazardous Area Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
472K51
Zoro #
G5377220
UPC #
00194484106911
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Hazardous Area Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Header
Caution
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Glow In The Dark
No
ANSI 969 Compliant
No
Write on Surface
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Sign Header Background Color
Black
Mounting Pattern
4 Corner
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
Yellow
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Minimum Application Temperature
-90 Degrees F
Sign Legend
Hazardous Area Authorized Personnel Only
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Area Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.