Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479J32

  • Mfr # 479J32

  • Zoro # G5788050


product price:  $22.89
/ea

Key Features

Header
No Header
Legend
SAFETY...WORK SAFELY
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479J32
Zoro #
G5788050
UPC #
00194484232115
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
SAFETY...WORK SAFELY
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Text Color
Black, White
Chemical Resistant
Yes
Anti-Slip Surface
No
Mirror Print
No
Sign Header
Think
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Format
Other Format
Sign Mounting Location
Wall
Material Properties
Rigid
Includes Mounting Hardware
No
Write on Surface
No
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Metal Detectable
No
Sign Legend Background Color
Green, White
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Sign Legend
Safety...Work Safely
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety...Work Safely, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.