Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 480K66

  • Mfr # 480K66

  • Zoro # G5796758


product price:  $23.99
/ea

Key Features

Header
No Header
Legend
ENTRANCE ONLY
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480K66
Zoro #
G5796758
UPC #
00194484243555
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
ENTRANCE ONLY
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
No Header
Glow In The Dark
No
Material Properties
Rigid
State Specific Sign
No
Metal Detectable
No
Sign Legend Background Color
Red, White
Write on Surface
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Legend
Entrance Only
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Entrance Only, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.