Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486R54

  • Mfr # 486R54

  • Zoro # G6308071


product price:  $22.89
/ea

Key Features

Header
No Header
Legend
LIKE I DO
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486R54
Zoro #
G6308071
UPC #
00194484291310
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
No Header
Legend
LIKE I DO
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
No
Sign Legend Text Color
Black, White
Includes Mounting Hardware
No
Write on Surface
No
Number of Printed Sides
1
Glow In The Dark
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend
Like I Do
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Green, White
Material Properties
Rigid
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Sign Format
Other Format
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Header
Think
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Like I Do, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.