Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475J25

  • Mfr # 475J25

  • Zoro # G5576580


product price:  $17.09
/ea

Key Features

Header
Think Quality
Legend
If In Doubt Check It Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
475J25
Zoro #
G5576580
UPC #
00194484138769
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think Quality
Legend
If In Doubt Check It Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, White
Glow In The Dark
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Background Color
Green, White
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Legend
If In Doubt Check It Out
Anti-Slip Surface
No
ANSI 969 Compliant
No
Material Properties
Rigid
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Sign Format
Other Format
Metal Detectable
No
Sign Header
Think Quality
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend If In Doubt Check It Out, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.