This item is Discontinued.

Condor Safety Sign, 10 in Height, 14 in Width, Fiberglass, Horizontal Rectangle, English 474L76

Safety Sign, 10 in Height, 14 in Width, Fiberglass, Horizontal Rectangle, English (Discontinued)

  • Mfr # 474L76
  • Zoro # G5072851
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
474L76
Zoro #
G5072851
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Smoking In Designated Areas Only
Sign Shape
Horizontal Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees to 212 Degrees F
Sign Legend Text Color
White
Write on Surface
No
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Red, White
Sign Header
No Header
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Mirror Print
No
State Specific Sign
No
Number of Printed Sides
1
Outdoor Life Expectancy
10 yr
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
212 Degrees F
Average Outdoor Durability
10 yr
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Metal Detectable
No
Corrosion Resistant
Yes
Sign Legend
Smoking In Designated Areas Only
Graffiti Resistant
Yes
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking In Designated Areas Only, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.