Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 449L73

  • Mfr # 449L73

  • Zoro # G5790948


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
Carrying Concealed Deadly Weapons Is Prohibited In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
449L73
Zoro #
G5790948
UPC #
00194484151751
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Carrying Concealed Deadly Weapons Is Prohibited In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Sign Legend Color
Black, Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
No
Header Background Color
Black
Sign Legend Text Color
Black, Red
Protective Coating
Clear Liquid Laminate
Write on Surface
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Format
Other Format
Glow In The Dark
No
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Legend
Carrying Concealed Deadly Weapons Is Prohibited In This Area
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
State Specific Sign
No
Metal Detectable
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header
No Header
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Carrying Concealed Deadly Weapons Is Prohibited In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.