Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465A15

  • Mfr # 465A15

  • Zoro # G5827838


product price:  $13.39
/ea

Key Features

Header
Warning
Legend
Cotton Dust Work Area May Cause Acute Or Delayed Lung Injury (Byssinosis) Respirators Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
465A15
Zoro #
G5827838
UPC #
00194484198121
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Cotton Dust Work Area May Cause Acute Or Delayed Lung Injury (Byssinosis) Respirators Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2),OSHA 29 CFR 1910.1043,OSHA 29 CFR 1910.134
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Legend Style
Text
Header Background Color
Black, Orange
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Header Text Color
Black
Sign Legend
Cotton Dust Work Area May Cause Acute Or Delayed Lung Injury (Byssnosis) Respirators Required In This Area
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Black, Orange
Anti-Slip Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Sign Header
Warning
Mirror Print
No
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Sign Legend Background Color
Orange
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
State Specific Sign
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2),OSHA 29 CFR 1910.1043,OSHA 29 CFR 1910.134
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Cotton Dust Work Area May Cause Acute Or Delayed Lung Injury (Byssnosis) Respirators Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.