Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465W88

  • Mfr # 465W88

  • Zoro # G5101667


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Warning
Legend
Wear Your Gloves
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465W88
Zoro #
G5101667
UPC #
00194484007324
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Wear Your Gloves
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Header Background Color
Black, Orange
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header Text Color
Black
Corrosion Resistant
Yes
Sign Header
Warning
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Legend
Wear Your Gloves
Sign Header Background Color
Black, Orange
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Mounting Pattern
4 Corner
Glow In The Dark
No
Metal Detectable
No
Mirror Print
No
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Your Gloves, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products