Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465X75

  • Mfr # 465X75

  • Zoro # G5789642


product price:  $13.39
/ea

Key Features

Header
Caution
Legend
Ear Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
465X75
Zoro #
G5789642
UPC #
00194484200633
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Ear Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Yellow
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Corrosion Resistant
Yes
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Legend Pictogram Description
Ear Protection
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Legend
Ear Protection Required In This Area
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z535
Sign Header
Caution
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PPEQ-907
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Mirror Print
No
Chemical Resistant
Yes
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Header Background Color
Black
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products