Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 466D86

  • Mfr # 466D86

  • Zoro # G5871953


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Ear Protection Must Be Worn In This Area. Serious Hearing Damage Will Occur
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466D86
Zoro #
G5871953
UPC #
00194484202637
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Ear Protection Must Be Worn In This Area. Serious Hearing Damage Will Occur
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
Header Background Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Color
Black, Blue
ANSI Compliant
Yes
Sign Legend Text Color
Black, Blue
Sign Header Background Color
Red
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Sign Header Text Color
White
Sign Legend
Ear Protection Must Be Worn In This Area. Serious Hearing Damage Will Occur.
Sign Header
Danger
Sign Mounting Location
Wall
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Must Be Worn In This Area. Serious Hearing Damage Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.