Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 466N62

  • Mfr # 466N62

  • Zoro # G5362231


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Warning
Legend
Hard Hat Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466N62
Zoro #
G5362231
UPC #
00194484146016
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Hard Hat Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Black, Orange
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Maximum Service Temperature
168 Degrees F
Write on Surface
No
State Specific Sign
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Header Background Color
Black, Orange
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Header Text Color
Black
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Hard Hat Required In This Area
Sign Legend Background Color
Orange
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Header Style
Text
Anti-Slip Surface
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Header
Warning
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.