Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 466P15

  • Mfr # 466P15

  • Zoro # G5604282


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Do Not Operate When Wearing Gloves Or Loose Clothing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466P15
Zoro #
G5604282
UPC #
00194484146221
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Operate When Wearing Gloves Or Loose Clothing
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black
Sign Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Header
Caution
Sign Mounting Location
Wall
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Do Not Operate When Wearing Gloves Or Loose Clothing
Chemical Resistant
Yes
Metal Detectable
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
Yellow
Sign Header Style
Text
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Header Background Color
Black
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Number of Printed Sides
1
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate When Wearing Gloves Or Loose Clothing, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products