Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 466R11

  • Mfr # 466R11

  • Zoro # G5795708


product price:  $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Danger
Legend
Do Not Enter Without Wearing Protective Clothing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466R11
Zoro #
G5795708
UPC #
00194484204945
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Enter Without Wearing Protective Clothing
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Double-Sided
No
Header Background Color
Black, Red, White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header
Danger
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Header Text Color
White
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Mirror Print
No
Sign Legend Style
Text
Glow In The Dark
No
Sign Legend
Do Not Enter Without Wearing Protective Clothing
Number of Printed Sides
1
Includes Mounting Hardware
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Without Wearing Protective Clothing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.