Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 466R23

  • Mfr # 466R23

  • Zoro # G5557190


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Protective Clothing Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466R23
Zoro #
G5557190
UPC #
00194484147198
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Protective Clothing Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Sign Header Text Color
White
Sign Legend
Protective Clothing Required In This Area
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
State Specific Sign
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend Background Color
White
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Mirror Print
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Protective Clothing Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.