Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 467C57

  • Mfr # 467C57

  • Zoro # G5795699


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Be Careful
Legend
Keep All Guards In Place Wear Goggles
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467C57
Zoro #
G5795699
UPC #
00194484207083
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Be Careful
Legend
Keep All Guards In Place Wear Goggles
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, White
Glow In The Dark
No
State Specific Sign
No
Sign Format
Other Format
Sign Legend Background Color
Green, White
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Sign Mounting Location
Wall
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Be Careful Keep All Guards In Place Wear Goggles
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Metal Detectable
No
Chemical Resistant
Yes
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Be Careful Keep All Guards In Place Wear Goggles, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.