Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468P38

  • Mfr # 468P38

  • Zoro # G5536023


product price: $13.39
/ea

Key Features

Header
Caution
Legend
PPE Required Safety Glasses Hearing Protection Safety Shoes
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468P38
Zoro #
G5536023
UPC #
00194484073183
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
PPE Required Safety Glasses Hearing Protection Safety Shoes
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Background Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
State Specific Sign
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Anti-Slip Surface
No
Sign Legend
Ppe Required Safety Glasses Hearing Protection Safety Shoes
Sign Header
Caution
Number of Printed Sides
1
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
Yellow
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Black
Legend Pictogram ID
PPEQ-928, PPEQ-929,PPEQ-930
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Legend Pictogram Description
Ear Protection, Eye Protection, Foot Protection
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ppe Required Safety Glasses Hearing Protection Safety Shoes, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.