Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 467Z99

  • Mfr # 467Z99

  • Zoro # G5623228


product price:  $22.49
/ea

Key Features

Header
Danger
Legend
Respirator Required
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
467Z99
Zoro #
G5623228
UPC #
00194484067663
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Respirator Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Red
Double-Sided
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Header Background Color
Red
Sign Header Style
Symbol and Text
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Legend
Respirator Required
Mirror Print
No
Number of Printed Sides
1
Anti-Slip Surface
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Header
Danger
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Respirator Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products