Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469L78

  • Mfr # 469L78

  • Zoro # G5281269


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469L78
Zoro #
G5281269
UPC #
00194484042882
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Lock Out Equipment Before Entering. Failure To Lock Out Will Result In Severe Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Header Legend Color
White
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Mirror Print
No
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header
Danger
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Sign Legend
Lock Out Equipment Before Entering. Failure To Lock Out Will Result In Severe Injury Or Death.
Sign Legend Background Color
White
Number of Printed Sides
1
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Legend Pictogram Description
Lock
Sign Header Background Color
Red
Legend Pictogram ID
PPIC-76
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Minimum Application Temperature
-90 Degrees F
Header Pictogram ID
PPIC-61
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Write on Surface
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Lock Out Equipment Before Entering. Failure To Lock Out Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products