Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469P94

  • Mfr # 469P94

  • Zoro # G5242988


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Step Up
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469P94
Zoro #
G5242988
UPC #
00194484043476
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Step Up
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Double-Sided
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Header Legend Color
Yellow
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Sign Legend
Step Up
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header
Caution
Sign Header Background Color
Black
State Specific Sign
No
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Material Properties
Rigid
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Step Up, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.