Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470G07

  • Mfr # 470G07

  • Zoro # G5601537


product price:  $13.39
/ea

Key Features

Header
Danger
Legend
Chemical Storage
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470G07
Zoro #
G5601537
UPC #
00194484093464
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Chemical Storage
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black, Yellow
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Yellow
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Chemical Storage.
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Graffiti Resistant
Yes
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Sign Header
Danger
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Mirror Print
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Storage., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.