Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470L87

  • Mfr # 470L87

  • Zoro # G5186951


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Explosives. Follow Appropriate Precautions. Serious Injury Or Death Will Occur.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470L87
Zoro #
G5186951
UPC #
00194484046637
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Explosives. Follow Appropriate Precautions. Serious Injury Or Death Will Occur.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.109
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Yellow
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Yellow
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Legend
Explosives. Follow Appropriate Precautions. Serious Injury Or Death Will Occur.
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header Background Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Header
Danger
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Mirror Print
No
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Header Style
Symbol and Text
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.109
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Explosives. Follow Appropriate Precautions. Serious Injury Or Death Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products