Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 471L21

  • Mfr # 471L21

  • Zoro # G5569431


product price: $13.99
/ea

Key Features

Header
No Header
Legend
Acetylene Empty Cylinders
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471L21
Zoro #
G5569431
UPC #
00194484101619
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Acetylene Empty Cylinders
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Blue
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Corrosion Resistant
Yes
Material Properties
Rigid
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Chemical Resistant
Yes
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Legend
Acetylene Empty Cylinders
Sign Format
Other Format
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Acetylene Empty Cylinders, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.